Motion
ZP2-B035MUGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 35 mm, Blast Type Pad Diameter
MI ITEM #09890576
MFR #ZP2-B035MUGS
Price$4.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 35 mm, Blast Type Pad Diameter
MI ITEM #09890576
MFR #ZP2-B035MUGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.36/each

Specifications

Dimensions

  • Overall Weight
    0.04 g
  • Pad Diameter
    35 mm, Blast Type
  • Weight
    0.04 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04

Overview

Mfr description
ZP2-B035MUGS SHORT TYPE FLAT PAD
  • Space-saving in height direction
  • Flat type
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought