Specifications
Dimensions
- Overall Weight0.03 g
- Pad Diameter35 mm, Blast Type
- Weight0.03 g
Details
- Lock RingWith Lock Ring
- Pad MaterialSilicon Rubber
- Pad TypeFlat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)