Motion
ZP2-B04MBGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
Mi Item #09890586
MFR #ZP2-B04MBGS
Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
Mi Item #09890586
MFR #ZP2-B04MBGS

Mfr description
ZP2-B04MBGS BELLOWS PAD
  • For work pieces with inclined adsorption surface
  • Pad diameter: ø4, ø6, ø8, ø10, ø15, ø20 (blast type)
  • Bellows pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.79/each

Specifications

Dimensions

  • Overall Weight
    0.07 g
  • Pad Diameter
    4 mm, Blast Type
  • Weight
    0.07 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Conductive Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)