Motion
ZP2-B04MUS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
MI ITEM #09890592
MFR #ZP2-B04MUS
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
MI ITEM #09890592
MFR #ZP2-B04MUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.12/each

Specifications

Dimensions

  • Overall Weight
    0.03 g
  • Pad Diameter
    4 mm, Blast Type
  • Weight
    0.03 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04

Overview

Mfr description
ZP2-B04MUS SHORT TYPE FLAT PAD
  • Space-saving in height direction
  • Flat type
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought