Motion
ZP2-B05MUGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 5 mm, Blast Type Pad Diameter
Mi Item #09890601
MFR #ZP2-B05MUGN
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 5 mm, Blast Type Pad Diameter
Mi Item #09890601
MFR #ZP2-B05MUGN

Mfr description
ZP2-B05MUGN SHORT TYPE FLAT PAD
  • Space-saving in height direction
  • Flat type
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Overall Weight
    0.04 g
  • Pad Diameter
    5 mm, Blast Type
  • Weight
    0.04 g

Details

  • Lock Ring
    Without Lock Ring
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)