Specifications
Dimensions
- Overall Weight0.04 g
- Pad Diameter5 mm, Blast Type
- Weight0.04 g
Details
- Lock RingWithout Lock Ring
- Pad MaterialNBR
- Pad TypeFlat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)