Overview
Mfr description
ZP2-B06MBGN BELLOWS PAD
- For work pieces with inclined adsorption surface
- Pad diameter: ø4, ø6, ø8, ø10, ø15, ø20 (blast type)
- Bellows pad type
- Variety of pad materials
Specifications
- Lock RingWithout Lock Ring
- Pad Diameter6 mm, Blast Type
- Pad MaterialConductive NBR
- Overall Weight0.28 g
- Weight0.28 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data