Motion
ZP2-B10MTGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm, Blast Type Pad Diameter
MI ITEM #09890651
MFR #ZP2-B10MTGS
List Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm, Blast Type Pad Diameter
MI ITEM #09890651
MFR #ZP2-B10MTGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.70/each for your price

Overview

Mfr description
ZP2-B10MTGS THIN FLAT PAD
  • For adsorption of soft work pieces such as thin sheets, vinyl or film
  • Thin flat skirt or thin flat with groove pad types
  • Variety of pad materials
  • Thin flat w/groove type has blast type pad

Specifications

  • Lock Ring
    Without Lock Ring
  • Pad Diameter
    10 mm, Blast Type
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Thin Flat with Groove
  • Overall Weight
    0.26 g
  • Weight
    0.26 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text