Motion
ZP2-B15MBU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm, Blast Type Pad Diameter
MI ITEM #09890667
MFR #ZP2-B15MBU
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm, Blast Type Pad Diameter
MI ITEM #09890667
MFR #ZP2-B15MBU

Mfr description
ZP2-B15MBU BELLOWS PAD
  • For work pieces with inclined adsorption surface
  • Pad diameter: ø4, ø6, ø8, ø10, ø15, ø20 (blast type)
  • Bellows pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Overall Weight
    0.72 g
  • Pad Diameter
    15 mm, Blast Type
  • Weight
    0.72 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Urethane Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)