Specifications
Dimensions
- Overall Weight1.6 g
- Pad Diameter20 mm, Blast Type
- Weight1.6 g
Details
- Lock RingWith Lock Ring
- Pad MaterialFluoro Rubber
- Pad TypeThin Flat with Groove
Overview
Mfr description
ZP2-B20MTF THIN FLAT PAD
- For adsorption of soft work pieces such as thin sheets, vinyl or film
- Thin flat skirt or thin flat with groove pad types
- Variety of pad materials
- Thin flat w/groove type has blast type pad