Motion
ZP2-B20ZJS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm, Blast Type Pad Diameter
MI ITEM #09890687
MFR #ZP2-B20ZJS
List Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm, Blast Type Pad Diameter
MI ITEM #09890687
MFR #ZP2-B20ZJS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.79/each for your price

Overview

Mfr description
ZP2-B20ZJS BELLOWS PAD
  • For adsorbing workpieces flowing at high speeds
  • Follows various shapes of workpieces
  • Pad diameter: ø15, ø20, ø30, ø40, ø46
  • Pad material: Silicone rubber (Rubber hardness: A40, A50, A60)

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    20 mm, Blast Type
  • Pad Material
    Silicon Rubber
  • Overall Weight
    1.6 g
  • Weight
    1.6 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought