Motion
ZP2-B25JN-X19

SMC CORP OF AMERICA
ZP2-B25JN-X19

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm, Blast Type Pad Diameter
MI ITEM #09890694
MFR #ZP2-B25JN-X19
List Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-B25JN-X19

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm, Blast Type Pad Diameter
MI ITEM #09890694
MFR #ZP2-B25JN-X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.66/each for your price

Overview

Mfr description
ZP2-B25JN-X19 BELLOWS PAD, MULTISTAGE
  • For work pieces with inclinded adsorption surface
  • Multistage bellows type
  • With/without lock ring
  • Pad diameter: ø6, ø9, ø10, ø14, ø15, ø16, ø25, ø30

Specifications

  • Lock Ring
    Without Lock Ring for Diameters 9mm, 14mm, 16mm, 25mm, 30mm
  • Pad Diameter
    25 mm, Blast Type
  • Pad Material
    NBR
  • Overall Weight
    6.5 g
  • Weight
    6.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text