Overview
Mfr description
ZP2-B25MTGN THIN FLAT PAD
- For adsorption of soft work pieces such as thin sheets, vinyl or film
- Thin flat skirt or thin flat with groove pad types
- Variety of pad materials
- Thin flat w/groove type has blast type pad
Specifications
- Lock RingWith Lock Ring
- Pad Diameter25 mm, Blast Type
- Pad MaterialConductive NBR
- Pad TypeThin Flat with Groove
- Overall Weight1.8 g
- Weight1.8 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data