Specifications
Dimensions
- Overall Weight1.8 g
- Pad Diameter25 mm, Blast Type
- Weight1.8 g
Details
- Lock RingWith Lock Ring
- Pad MaterialConductive Silicon Rubber
- Pad TypeThin Flat with Groove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)