Overview
Mfr description
ZP2-B30MTN THIN FLAT PAD
- For adsorption of soft work pieces such as thin sheets, vinyl or film
- Thin flat skirt or thin flat with groove pad types
- Variety of pad materials
- Thin flat w/groove type has blast type pad
Specifications
- Lock RingWith Lock Ring
- Pad Diameter30 mm, Blast Type
- Pad MaterialNBR
- Pad TypeThin Flat with Groove
- Overall Weight2.9 g
- Weight2.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data