Motion
ZP2-B30ZJS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 30 mm, Blast Type Pad Diameter
Mi Item #09890709
MFR #ZP2-B30ZJS
Price$13.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 30 mm, Blast Type Pad Diameter
Mi Item #09890709
MFR #ZP2-B30ZJS

Mfr description
ZP2-B30ZJS BELLOWS PAD
  • For adsorbing workpieces flowing at high speeds
  • Follows various shapes of workpieces
  • Pad diameter: ø15, ø20, ø30, ø40, ø46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.57/each

Specifications

Dimensions

  • Overall Weight
    4.4 g
  • Pad Diameter
    30 mm, Blast Type
  • Weight
    4.4 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)