Motion
ZP2-B30ZJS6
ZP VACUUM PAD, ZP, ZP2, ZP3 with 30 mm, Blast Type Pad Diameter
MI ITEM #09890710
MFR #ZP2-B30ZJS6
List Price$13.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 30 mm, Blast Type Pad Diameter
MI ITEM #09890710
MFR #ZP2-B30ZJS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.57/each for your price

Overview

Mfr description
ZP2-B30ZJS6 BELLOWS PAD
  • For adsorbing workpieces flowing at high speeds
  • Follows various shapes of workpieces
  • Pad diameter: ø15, ø20, ø30, ø40, ø46
  • Pad material: Silicone rubber (Rubber hardness: A40, A50, A60)

Specifications

  • Lock Ring
    With Lock Ring
  • Overall Weight
    4.4 g
  • Pad Diameter
    30 mm, Blast Type
  • Pad Material
    Silicon Rubber High-hardness, White
  • Weight
    4.4 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text