Motion
ZP2-R4030WGN-06-B5

SMC CORP OF AMERICA
ZP2-R4030WGN-06-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 30 Pad Diameter
MI ITEM #09890732
MFR #ZP2-R4030WGN-06-B5
List Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-R4030WGN-06-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 30 Pad Diameter
MI ITEM #09890732
MFR #ZP2-R4030WGN-06-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.42/each for your price

Overview

Mfr description
ZP2-R4030WGN-06-B5 OVAL PAD

Specifications

  • Vacuum Entry Type
    6 mm
  • Mounting Thread Size
    M5 x 0.8, Female Thread
  • Pad Diameter
    4 x 30
  • Pad Material
    Conductive NBR
  • Overall Weight
    23.8 g
  • Weight
    23.8 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought