Motion
ZP2-R6020WSK10-04

SMC CORP OF AMERICA
ZP2-R6020WSK10-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 x 20 Pad Diameter
MI ITEM #09890744
MFR #ZP2-R6020WSK10-04
Price$103.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-R6020WSK10-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 x 20 Pad Diameter
MI ITEM #09890744
MFR #ZP2-R6020WSK10-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.08/each

Specifications

Dimensions

  • Overall Weight
    40 g
  • Pad Diameter
    6 x 20
  • Stroke
    10 mm
  • Weight
    40 g

Details

  • Pad Material
    Silicon Rubber
  • Vacuum Entry Type
    4 mm, One-touch Fitting

Overview

Mfr description
ZP2-R6020WSK10-04 OVAL PAD WITH BUFFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought