Motion
ZP2-R6020WU-06-A5

SMC CORP OF AMERICA
ZP2-R6020WU-06-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 x 20 Pad Diameter
Mi Item #09890746
MFR #ZP2-R6020WU-06-A5
Price$45.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-R6020WU-06-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 x 20 Pad Diameter
Mi Item #09890746
MFR #ZP2-R6020WU-06-A5

Mfr description
ZP2-R6020WU-06-A5 OVAL PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.21/each

Specifications

Dimensions

  • Mounting Thread Size
    M5 x 0.8, Male Thread
  • Overall Weight
    25 g
  • Pad Diameter
    6 x 20
  • Weight
    25 g

Details

  • Pad Material
    Urethane Rubber
  • Vacuum Entry Type
    6 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)