Motion
ZP2-R8020WN-06-A5

SMC CORP OF AMERICA
ZP2-R8020WN-06-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 20 Pad Diameter
MI ITEM #09890753
MFR #ZP2-R8020WN-06-A5
List Price$40.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-R8020WN-06-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 20 Pad Diameter
MI ITEM #09890753
MFR #ZP2-R8020WN-06-A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.24/each for your price

Overview

Mfr description
ZP2-R8020WN-06-A5 OVAL PAD
  • Oval pad w/o buffer
  • Lateral vacuum inlet direction
  • 12 pad sizes
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Vacuum Entry Type
    6 mm
  • Mounting Thread Size
    M5 x 0.8, Male Thread
  • Pad Diameter
    8 x 20
  • Pad Material
    NBR
  • Overall Weight
    25 g
  • Weight
    25 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text