Motion
ZP2-R8020WUK10-04

SMC CORP OF AMERICA
ZP2-R8020WUK10-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 20 Pad Diameter
MI ITEM #09890756
MFR #ZP2-R8020WUK10-04
List Price$104.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-R8020WUK10-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 20 Pad Diameter
MI ITEM #09890756
MFR #ZP2-R8020WUK10-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.53/each for your price

Overview

Mfr description
ZP2-R8020WUK10-04 OVAL PAD WITH BUFFER
  • Oval pad with buffer
  • Lateral vacuum inlet direction
  • 12 pad sizes
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Vacuum Entry Type
    4 mm, One-touch Fitting
  • Stroke
    10 mm
  • Pad Diameter
    8 x 20
  • Pad Material
    Urethane Rubber
  • Overall Weight
    40 g
  • Weight
    40 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text