Motion
ZP2-R8030WN-06-B5

SMC CORP OF AMERICA
ZP2-R8030WN-06-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 30 Pad Diameter
Mi Item #09890762
MFR #ZP2-R8030WN-06-B5
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-R8030WN-06-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 30 Pad Diameter
Mi Item #09890762
MFR #ZP2-R8030WN-06-B5

Mfr description
ZP2-R8030WN-06-B5 OVAL PAD
  • Oval pad w/o buffer
  • Lateral vacuum inlet direction
  • 12 pad sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Dimensions

  • Mounting Thread Size
    M5 x 0.8, Female Thread
  • Overall Weight
    23.8 g
  • Pad Diameter
    8 x 30
  • Weight
    23.8 g

Details

  • Pad Material
    NBR
  • Vacuum Entry Type
    6 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)