Motion
ZP2-R8030WNK10-06

SMC CORP OF AMERICA
ZP2-R8030WNK10-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 30 Pad Diameter
MI ITEM #09890764
MFR #ZP2-R8030WNK10-06
List Price$100.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-R8030WNK10-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 30 Pad Diameter
MI ITEM #09890764
MFR #ZP2-R8030WNK10-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.54/each for your price

Overview

Mfr description
ZP2-R8030WNK10-06 OVAL PAD WITH BUFFER
  • Oval pad with buffer
  • Lateral vacuum inlet direction
  • 12 pad sizes
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Overall Weight
    45.8 g
  • Pad Diameter
    8 x 30
  • Pad Material
    NBR
  • Stroke
    10 mm
  • Vacuum Entry Type
    6 mm
  • Weight
    45.8 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text