Specifications
Dimensions
- Overall Weight22.66 g
- Pad Diameter2 mm
- Weight22.66 g
Details
- Lock RingWith Lock Ring
- Pad MaterialSilicon Rubber High-hardness, White
- Pad TypeFlat Style
Overview
Mfr description
ZP2-T02UUS6 FLAT CUP W/BALL SPLINE
- Flat pad with ball spline buffer
- Vertical vacuum inlet direction
- Pad diameter: 2, 4, 6, 8
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
- Buffer stroke: 6mm