Motion
ZP2-T04SGC-A3

SMC CORP OF AMERICA
ZP2-T04SGC-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #09890775
MFR #ZP2-T04SGC-A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T04SGC-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #09890775
MFR #ZP2-T04SGC-A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZP2-T04SGC-A3 SPONGE CUP WITH ADAPTER
  • Sponge pad with adapter
  • Vertical vacuum inlet direction
  • Pad material: conductive silicone, conductive CR
  • Pad O.D.: 4, 6, 8, 10, 15

Specifications

  • Mounting Thread Size
    M3 x 0.5, Male Thread
  • Overall Weight
    0.53 g
  • Pad Diameter
    4 mm
  • Pad Material
    Conductive CR
  • Pad Type
    Sponge pad with adapter
  • Weight
    0.53 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text