Overview
Mfr description
ZP2-T06USS6 FLAT CUP W/BALL SPLINE
- Flat pad with ball spline buffer
- Vertical vacuum inlet direction
- Pad diameter: 2, 4, 6, 8
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
- Buffer stroke: 6mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data