Motion
ZP2-T06UUS6
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09890786
MFR #ZP2-T06UUS6
Price$484.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #09890786
MFR #ZP2-T06UUS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$484.07/each

Specifications

Dimensions

  • Overall Weight
    22.66 g
  • Pad Diameter
    6 mm
  • Weight
    22.66 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber High-hardness, White
  • Pad Type
    Flat Style

Overview

Mfr description
ZP2-T06UUS6 FLAT CUP W/BALL SPLINE
  • Flat pad with ball spline buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 2, 4, 6, 8
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
  • Buffer stroke: 6mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought