Motion
ZP2-T08ANGS-A5

SMC CORP OF AMERICA
ZP2-T08ANGS-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #09890788
MFR #ZP2-T08ANGS-A5
Price$14.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T08ANGS-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #09890788
MFR #ZP2-T08ANGS-A5

Mfr description
ZP2-T08ANGS-A5 NOZZLE CUP WITH ADAPTER
  • Nozzle type vacuum pad with adapter
  • Vertical inlet direction
  • Pad diameter: 8, 1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.48/each

Specifications

Dimensions

  • Overall Weight
    1.56 g
  • Pad Diameter
    8 mm
  • Weight
    1.56 g

Details

  • Pad Material
    Conductive Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)