Overview
Mfr description
ZP2-T08EUS-H5 FLAT CUP TYPE WITH ADAPTER
- Vacuum pad with adapter
- Vertical inlet direction
- Pad diameter: 2, 3.5, 4, 5, 6, 8, 10, 15
Specifications
- Mounting Thread SizeM5 x 0.8 Male Thread
- Pad Diameter8 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat, Works w/Adapter ZP2A-Z01P, ZP2A-Z02P
- Overall Weight1.13 g
- Weight1.13 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data