Motion
ZP2-T08SGC-A5

SMC CORP OF AMERICA
ZP2-T08SGC-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09890797
MFR #ZP2-T08SGC-A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T08SGC-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09890797
MFR #ZP2-T08SGC-A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Weight
    1.58 g
  • Pad Diameter
    8 mm
  • Weight
    1.58 g

Details

  • Pad Material
    Conductive CR

Overview

Mfr description
ZP2-T08SGC-A5 SPONGE CUP WITH ADAPTER
  • Sponge pad with adapter
  • Vertical vacuum inlet direction
  • Pad material: conductive silicone, conductive CR
  • Pad O.D.: 4, 6, 8, 10, 15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought