Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T08SGS-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09890800
MFR #ZP2-T08SGS-B5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZP2-T08SGS-B5 SPONGE CUP WITH ADAPTER
  • Sponge pad with adapter
  • Vertical vacuum inlet direction
  • Pad material: conductive silicone, conductive CR
  • Pad O.D.: 4, 6, 8, 10, 15

Specifications

  • Vacuum Entry Type
    M5 x 0.8
  • Pad Diameter
    8 mm
  • Pad Material
    Conductive Silicon Rubber
  • Overall Weight
    2.84 g
  • Weight
    2.84 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text