Motion
ZP2-T11ANS-A5

SMC CORP OF AMERICA
ZP2-T11ANS-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.1 mm Pad Diameter
MI ITEM #09890808
MFR #ZP2-T11ANS-A5
List Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T11ANS-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 1.1 mm Pad Diameter
MI ITEM #09890808
MFR #ZP2-T11ANS-A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.12/each for your price

Overview

Mfr description
ZP2-T11ANS-A5 NOZZLE CUP WITH ADAPTER
  • Nozzle type vacuum pad with adapter
  • Vertical inlet direction
  • Pad diameter: 8, 1.1
  • Mounting: M5 x0.8

Specifications

  • Pad Diameter
    1.1 mm
  • Pad Material
    Silicon Rubber
  • Overall Weight
    1.56 g
  • Weight
    1.56 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text