Motion
ZP2-T15EUGS-H5

SMC CORP OF AMERICA
ZP2-T15EUGS-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm Pad Diameter
Mi Item #09890813
MFR #ZP2-T15EUGS-H5
Price$11.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T15EUGS-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm Pad Diameter
Mi Item #09890813
MFR #ZP2-T15EUGS-H5

Mfr description
ZP2-T15EUGS-H5 FLAT CUP TYPE WITH
  • Vacuum pad with adapter
  • Vertical inlet direction
  • Pad diameter: 2, 3.5, 4, 5, 6, 8, 10, 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.76/each

Specifications

Dimensions

  • Mounting Thread Size
    M5 x 0.8 Male Thread
  • Overall Weight
    1.28 g
  • Pad Diameter
    15 mm
  • Weight
    1.28 g

Details

  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat, Works w/Adapter ZP2A-Z01P, ZP2A-Z02P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)