Overview
Mfr description
ZP2-T3507WSK10-04 OVAL CUP WITH BUFFER
- Oval pad with buffer, non-rotating
- Vertical inlet direction
- Pad size: 3.5x7, 4x10, 5x10, 6x10, 4x20, 5x20, 6x20, 8x20, 4x30, 5x30, 6x30, 8x30
- Buffer stroke (mm): 10, 20, 30, 40, 50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data