Motion
ZP2-T4030WNK10-04

SMC CORP OF AMERICA
ZP2-T4030WNK10-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 30 Pad Diameter
MI ITEM #09890859
MFR #ZP2-T4030WNK10-04
List Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T4030WNK10-04

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 30 Pad Diameter
MI ITEM #09890859
MFR #ZP2-T4030WNK10-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.66/each for your price

Overview

Mfr description
ZP2-T4030WNK10-04 OVAL CUP WITH BUFFER
  • Oval pad with buffer, non-rotating
  • Vertical inlet direction
  • Pad size: 3.5x7, 4x10, 5x10, 6x10, 4x20, 5x20, 6x20, 8x20, 4x30, 5x30, 6x30, 8x30
  • Buffer stroke (mm): 10, 20, 30, 40, 50

Specifications

  • Overall Weight
    32.9 g
  • Pad Diameter
    4 x 30
  • Pad Material
    NBR
  • Stroke
    10 mm
  • Vacuum Entry Type
    4 mm, One-touch Fitting
  • Weight
    32.9 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text