Motion
ZP2-T40ZJS-AL14-06

SMC CORP OF AMERICA
ZP2-T40ZJS-AL14-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09890864
MFR #ZP2-T40ZJS-AL14-06
List Price$42.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T40ZJS-AL14-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09890864
MFR #ZP2-T40ZJS-AL14-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.97/each for your price

Overview

Mfr description
ZP2-T40ZJS-AL14-06 BELLOWS CUP WITH
  • For Adsorbing workpieces flowing at high speeds
  • Follows various shapes of workpieces
  • Pad material: Silicone rubber; rubber hardness: A40, A50, A60
  • Short thread and one-touch fitting type

Specifications

  • Vacuum Entry Type
    6 mm, One-touch Fitting
  • Mounting Thread Size
    One-touch Fitting, M14 x 1
  • Pad Diameter
    40 mm
  • Pad Material
    Silicon Rubber, White
  • Overall Weight
    43 g
  • Weight
    43 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text