Specifications
Dimensions
- Mounting Thread SizeShort Thread, M30 x 1.5
- Overall Weight81 g
- Pad Diameter46 mm
- Weight81 g
Details
- Pad MaterialSilicon Rubber, White
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)