Motion
ZP2-T5010WGN-B5

SMC CORP OF AMERICA
ZP2-T5010WGN-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 5 x 10 Pad Diameter
MI ITEM #09890867
MFR #ZP2-T5010WGN-B5
List Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T5010WGN-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 5 x 10 Pad Diameter
MI ITEM #09890867
MFR #ZP2-T5010WGN-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.12/each for your price

Overview

Mfr description
ZP2-T5010WGN-B5 OVAL CUP WITH ADAPTER
  • Oval pad with adapter
  • Vertical vacuum inlet direction
  • Pad size: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
  • M5 x 0.8 vacuum inlet

Specifications

  • Vacuum Entry Type
    M5 x 0.8
  • Pad Diameter
    5 x 10
  • Pad Material
    Conductive NBR
  • Overall Weight
    3.04 g
  • Weight
    3.04 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought