Overview
Mfr description
ZP2-T5030WS-B5 OVAL CUP WITH ADAPTER
- Oval pad with adapter
- Vertical vacuum inlet direction
- Pad size: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
- M5 x 0.8 vacuum inlet
Specifications
- Overall Weight9.8 g
- Pad Diameter5 x 30
- Pad MaterialSilicon Rubber
- Vacuum Entry TypeM5 x 0.8
- Weight9.8 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data