Motion
ZP2-T8020WS-B5

SMC CORP OF AMERICA
ZP2-T8020WS-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 20 Pad Diameter
Mi Item #09890929
MFR #ZP2-T8020WS-B5
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T8020WS-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 20 Pad Diameter
Mi Item #09890929
MFR #ZP2-T8020WS-B5

Mfr description
ZP2-T8020WS-B5 OVAL CUP WITH ADAPTER
  • Oval pad with adapter
  • Vertical vacuum inlet direction
  • Pad size: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.30/each

Specifications

Dimensions

  • Overall Weight
    5.41 g
  • Pad Diameter
    8 x 20
  • Weight
    5.41 g

Details

  • Pad Material
    Silicon Rubber
  • Vacuum Entry Type
    M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)