1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZP2-T8030WSK30-04
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 30 Pad Diameter
MI ITEM #
09890947
MFR #
ZP2-T8030WSK30-04
List Price
$59.87
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZP2-T8030WSK30-04
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZP2-T8030WSK30-04
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 x 30 Pad Diameter
MI ITEM #
09890947
MFR #
ZP2-T8030WSK30-04
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$59.87
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ZP2-T8030WSK30-04 OVAL CUP WITH BUFFER
Specifications
Vacuum Entry Type
4 mm, One-touch Fitting
Stroke
30 mm
Pad Diameter
8 x 30
Pad Material
Silicon Rubber
Overall Weight
47.9 g
Weight
47.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought