Specifications
Dimensions
- Mounting Thread SizeM5 x 0.8 Male Thread
- Overall Weight1.49 g
- Pad Diameter2 mm, Blast Type
- Weight1.49 g
Details
- Pad MaterialSilicon Rubber
- Pad TypeFlat, Works w/Adapter ZP2A-Z01P, ZP2A-Z02P
Overview
Mfr description
ZP2-TB02EUS-A5 FLAT CUP TYPE WITH
- Vacuum pad with adapter
- Vertical inlet direction
- Pad diameter: 2, 3.5, 4, 5, 6, 8, 10, 15