Overview
Mfr description
ZP2-TB035MUU-A3 SHORT TYPE CUP WITH
- Vacuum pad with adapter
- Vertical inlet direction
- Pad diameter: 2, 3.5, 4, 5, 6, 8, 10, 15
Specifications
- Mounting Thread SizeM3 x 0.5 Male Thread
- Overall Weight0.61 g
- Pad Diameter3.5 mm, Blast Type
- Pad MaterialUrethane Rubber
- Pad TypeFlat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
- Weight0.61 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data