Motion
ZP2-TB04EUGS-H5

SMC CORP OF AMERICA
ZP2-TB04EUGS-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
MI ITEM #09890968
MFR #ZP2-TB04EUGS-H5
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB04EUGS-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
MI ITEM #09890968
MFR #ZP2-TB04EUGS-H5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.60/each

Specifications

Dimensions

  • Mounting Thread Size
    M5 x 0.8 Male Thread
  • Overall Weight
    1.1 g
  • Pad Diameter
    4 mm, Blast Type
  • Weight
    1.1 g

Details

  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat, Works w/Adapter ZP2A-Z01P, ZP2A-Z02P

Overview

Mfr description
ZP2-TB04EUGS-H5 FLAT CUP TYPE WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought