Specifications
Dimensions
- Mounting Thread SizeM3 x 0.5, Male Thread
- Overall Weight0.64 g
- Pad Diameter4 mm, Blast Type
- Weight0.64 g
Details
- Pad MaterialConductive NBR
- Pad TypeBellows pad with adapter
Overview
Mfr description
ZP2-TB04MBGN-A3 BELLOWS CUP WITH ADAPTER
- Bellows pad with adapter
- Vertical vacuum inlet direction
- Pad diameter: 4, 6 8, 10, 15, 20
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber