Motion
ZP2-TB04MBU-A3

SMC CORP OF AMERICA
ZP2-TB04MBU-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
MI ITEM #09890976
MFR #ZP2-TB04MBU-A3
List Price$17.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB04MBU-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
MI ITEM #09890976
MFR #ZP2-TB04MBU-A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.94/each for your price

Overview

Mfr description
ZP2-TB04MBU-A3 BELLOWS CUP WITH ADAPTER
  • Bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 4, 6 8, 10, 15, 20
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Mounting Thread Size
    M3 x 0.5, Male Thread
  • Overall Weight
    0.64 g
  • Pad Diameter
    4 mm, Blast Type
  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows pad with adapter
  • Weight
    0.64 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text