Motion
ZP2-TB06MBF-H5

SMC CORP OF AMERICA
ZP2-TB06MBF-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm, Blast Type Pad Diameter
MI ITEM #09890997
MFR #ZP2-TB06MBF-H5
List Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB06MBF-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm, Blast Type Pad Diameter
MI ITEM #09890997
MFR #ZP2-TB06MBF-H5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.94/each for your price

Overview

Mfr description
ZP2-TB06MBF-H5 BELLOWS CUP WITH ADAPTER
  • Bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 4, 6 8, 10, 15, 20
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Mounting Thread Size
    M5 x 0.8, Male Thread
  • Pad Diameter
    6 mm, Blast Type
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Bellows pad with adapter
  • Overall Weight
    1.94 g
  • Weight
    1.94 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text