Motion
ZP2-TB06MUN-B5

SMC CORP OF AMERICA
ZP2-TB06MUN-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm, Blast Type Pad Diameter
MI ITEM #09891007
MFR #ZP2-TB06MUN-B5
Price$10.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB06MUN-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm, Blast Type Pad Diameter
MI ITEM #09891007
MFR #ZP2-TB06MUN-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.97/each

Specifications

Dimensions

  • Mounting Thread Size
    M5 x 0.8 Female Thread
  • Overall Weight
    3.27 g
  • Pad Diameter
    6 mm, Blast Type
  • Weight
    3.27 g

Details

  • Pad Material
    NBR
  • Pad Type
    Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04

Overview

Mfr description
ZP2-TB06MUN-B5 SHORT TYPE CUP WITH
  • Vacuum pad with adapter
  • Vertical inlet direction
  • Pad diameter: 2, 3.5, 4, 5, 6, 8, 10, 15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought