Motion
ZP2-TB10MBGN-H5

SMC CORP OF AMERICA
ZP2-TB10MBGN-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm, Blast Type Pad Diameter
MI ITEM #09891023
MFR #ZP2-TB10MBGN-H5
Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB10MBGN-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm, Blast Type Pad Diameter
MI ITEM #09891023
MFR #ZP2-TB10MBGN-H5

Mfr description
ZP2-TB10MBGN-H5 BELLOWS CUP WITH ADAPTER
  • Bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 4, 6 8, 10, 15, 20
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.21/each

Specifications

Dimensions

  • Mounting Thread Size
    M5 x 0.8, Male Thread
  • Overall Weight
    2.16 g
  • Pad Diameter
    10 mm, Blast Type
  • Weight
    2.16 g

Details

  • Pad Material
    Conductive NBR
  • Pad Type
    Bellows pad with adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)